Belt Ao/X Gp 5-1/4X11-5/8 100, 5-1/4" W, 11-5/8" L, Aluminum Oxide, 100 Grit, AO/X GP

  • Mfr # 7097651107

  • Zoro # G3655508


product price:  $5.49
/ea
Sold in multiples of 10 for $54.90

Key Features

Width
5-1/4"
Length
11-5/8"
Abrasive Material
Aluminum Oxide
Grit
100
Series
AO/X GP
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7097651107
Zoro #
G3655508
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
5-1/4"
Length
11-5/8"

Details

Item
Belt Ao/X Gp 5-1/4X11-5/8 100
Abrasive Material
Aluminum Oxide
Grit
100
Series
AO/X GP

Description

Belt Ao/X Gp 5-1/4X11-5/8 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.