Belt Ao/X Gp 50 X 103 80, 50" W, 103" L, Aluminum Oxide, 80 Grit, AO/X GP
Mfr # 72396
Zoro # G0742896
product price:Â $148.99
/ea
Sold in multiples of 5 for $744.95
Free Shipping & Returns
Key Features
Width
50"
Length
103"
Abrasive Material
Aluminum Oxide
Grit
80
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72396
Zoro #
G0742896
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
50"
Length
103"
Details
Item
Belt Ao/X Gp 50 X 103 80
Abrasive Material
Aluminum Oxide
Grit
80
Series
AO/X GP
Description
Belt Ao/X Gp 50 X 103 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.