Belt Ao/X Gp 50 X 192 60, 50" W, 192" L, Aluminum Oxide, 60 Grit, AO/X GP
Mfr # 7240619208
Zoro # G0742966
product price:Â $261.99
/ea
Sold in multiples of 3 for $785.97
Free Shipping & Returns
Key Features
Width
50"
Length
192"
Abrasive Material
Aluminum Oxide
Grit
60
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7240619208
Zoro #
G0742966
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
50"
Length
192"
Details
Item
Belt Ao/X Gp 50 X 192 60
Abrasive Material
Aluminum Oxide
Grit
60
Series
AO/X GP
Description
Belt Ao/X Gp 50 X 192 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.