Belt Ao/X Gp 52 X 103 80, 52" W, 103" L, Coated, Aluminum Oxide, 80 Grit, AO/X GP, Brown

  • Mfr # 72452

  • Zoro # G0743611


product price:  $153.99
/ea
Sold in multiples of 5 for $769.95
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
52"
Length
103"
Abrasive Material
Aluminum Oxide
Series
AO/X GP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72452
Zoro #
G0743611
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
52"
Length
103"

Details

Item
Belt Ao/X Gp 52 X 103 80
Abrasive Type
Coated
Grit
80
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Color
Brown
Backing Weight
X
Backing Material
Cotton

Description

Belt Ao/X Gp 52 X 103 80

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products