
Belt Ao/X Gp 52 X 75 240, 52" W, 75" L, Coated, Aluminum Oxide, 240 Grit, AO/X GP, Brown
Mfr # 724457512
Zoro # G0743438
product price:Â $116.99
/ea
Sold in multiples of 5 for $584.95
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
52"
Length
75"
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
724457512
Zoro #
G0743438
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
52"
Length
75"
Details
Item
Belt Ao/X Gp 52 X 75 240
Abrasive Type
Coated
Grit
240
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Color
Brown
Backing Weight
X
Backing Material
Cotton
Description
Belt Ao/X Gp 52 X 75 240
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.