
Belt Ao/X Gp 52 X 75 36, 52" W, 75" L, Coated, Aluminum Oxide, 36 Grit, AO/X GP, Brown
Mfr # 72437
Zoro # G0743176
product price:Â $151.99
/ea
Sold in multiples of 3 for $455.97
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
52"
Length
75"
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72437
Zoro #
G0743176
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
52"
Length
75"
Details
Item
Belt Ao/X Gp 52 X 75 36
Abrasive Type
Coated
Grit
36
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Color
Brown
Backing Material
Cotton
Backing Weight
X
Description
Belt Ao/X Gp 52 X 75 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.