
Belt Ao/X Gp 6 X 132 80, 6" W, 132" L, Coated, Aluminum Oxide, 80 Grit, AO/X GP, Brown
Mfr # 71037
Zoro # G0731230
product price:Â $23.29
/ea
Sold in multiples of 10 for $232.90
Key Features
Abrasive Type
Coated
Width
6"
Length
132"
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71037
Zoro #
G0731230
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
6"
Length
132"
Details
Item
Belt Ao/X Gp 6 X 132 80
Abrasive Type
Coated
Grit
80
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Color
Brown
Backing Material
Cotton
Backing Weight
X
Description
Belt Ao/X Gp 6 X 132 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.