Shop ARC ABRASIVES
See all product information
Create Account
Belt Ao/X Gp 6 X 296 220, 6" W, 296" L, Aluminum Oxide, 220 Grit, AO/X GP
Mfr # 7107029611
Zoro # G0732798
product price:Â
$
45.19
/ea
Sold in multiples of 10 for $451.90
Key Features
Width
6"
Length
296"
Abrasive Material
Aluminum Oxide
Grit
220
Series
AO/X GP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7107029611
- Zoro #
- G0732798
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 6"
- Length
- 296"
Details
- Item
- Belt Ao/X Gp 6 X 296 220
- Abrasive Material
- Aluminum Oxide
- Grit
- 220
- Series
- AO/X GP
Description
Belt Ao/X Gp 6 X 296 220