Belt Ao/X Gp 6 X 48 240, 6" W, 48" L, Aluminum Oxide, 240 Grit, AO/X GP
Mfr # 70999
Zoro # G3655876
product price:Â $11.89
/ea
Sold in multiples of 10 for $118.90
Key Features
Width
6"
Length
48"
Abrasive Material
Aluminum Oxide
Grit
240
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70999
Zoro #
G3655876
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
6"
Length
48"
Details
Item
Belt Ao/X Gp 6 X 48 240
Abrasive Material
Aluminum Oxide
Grit
240
Series
AO/X GP
Description
Belt Ao/X Gp 6 X 48 240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.