Belt Ao/X Gp 9 X 13.75 80, 9" W, 13-3/4" L, Aluminum Oxide, 80 Grit, AO/X GP
Mfr # 7115506
Zoro # G3658938
product price:Â $9.79
/ea
Sold in multiples of 10 for $97.90
Key Features
Width
9"
Length
13-3/4"
Abrasive Material
Aluminum Oxide
Grit
80
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7115506
Zoro #
G3658938
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
9"
Length
13-3/4"
Details
Item
Belt Ao/X Gp 9 X 13.75 80
Abrasive Material
Aluminum Oxide
Grit
80
Series
AO/X GP
Description
Belt Ao/X Gp 9 X 13.75 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.