Belt Ao/X Gp 9 X 20-1/2 120, 9" W, 20-1/2" L, Aluminum Oxide, 120 Grit, AO/X GP
Mfr # 711620508-1
Zoro # G3659035
product price:Â $10.19
/ea
Sold in multiples of 10 for $101.90
Key Features
Width
9"
Length
20-1/2"
Abrasive Material
Aluminum Oxide
Grit
120
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
711620508-1
Zoro #
G3659035
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
9"
Length
20-1/2"
Details
Item
Belt Ao/X Gp 9 X 20-1/2 120
Abrasive Material
Aluminum Oxide
Grit
120
Series
AO/X GP
Description
Belt Ao/X Gp 9 X 20-1/2 120
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.