
Belt Ao/X Oc 4 X 36 120, 4" W, 36" L, Coated, Aluminum Oxide, 120 Grit, Brown
Mfr # 70768-4
Zoro # G3653408
product price:Â $6.99
/ea
Sold in multiples of 10 for $69.90
Key Features
Abrasive Type
Coated
Width
4"
Length
36"
Abrasive Material
Aluminum Oxide
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70768-4
Zoro #
G3653408
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
4"
Length
36"
Details
Item
Belt Ao/X Oc 4 X 36 120
Abrasive Type
Coated
Grit
120
Abrasive Material
Aluminum Oxide
Color
Brown
Backing Weight
X
Backing Material
Polyester/Cotton
Description
Belt Ao/X Oc 4 X 36 120
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.