Belt Ao/X Oc 8 X 165 100, 8" W, 165" L, Aluminum Oxide, 100 Grit

  • Mfr # 7113516507-4

  • Zoro # G0735187


product price:  $38.99
/ea
Sold in multiples of 10 for $389.90

Key Features

Width
8"
Length
165"
Abrasive Material
Aluminum Oxide
Grit
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7113516507-4
Zoro #
G0735187
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
8"
Length
165"

Details

Item
Belt Ao/X Oc 8 X 165 100
Abrasive Material
Aluminum Oxide
Grit
100

Description

Belt Ao/X Oc 8 X 165 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.