Belt Ao/Y Prem 1-1/2 X 30 60, 1-1/2" W, 30" L, 60 Grit

  • Mfr # 702430005PM

  • Zoro # G3641928


product price:  $3.69
/ea
Sold in multiples of 10 for $36.90

Key Features

Width
1-1/2"
Length
30"
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
702430005PM
Zoro #
G3641928
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
1-1/2"
Length
30"

Details

Item
Belt Ao/Y Prem 1-1/2 X 30 60
Grit
60

Description

Belt Ao/Y Prem 1-1/2 X 30 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.