Belt Ao/Y Prem 1-1/8 X 30 36, 1-1/8" W, 30" L, 36 Grit

  • Mfr # 702130002

  • Zoro # G3640948


product price:  $3.19
/ea
Sold in multiples of 10 for $31.90

Key Features

Width
1-1/8"
Length
30"
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702130002
Zoro #
G3640948
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
1-1/8"
Length
30"

Details

Item
Belt Ao/Y Prem 1-1/8 X 30 36
Grit
36

Description

Belt Ao/Y Prem 1-1/8 X 30 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.