
Belt Ao/Y Prem 1 X 42 120, 1" W, 42" L, Coated, Aluminum Oxide, 120 Grit, Premium, Brown
Mfr # 70168PM
Zoro # G3639426
product price:Â $2.49
/ea
Sold in multiples of 50 for $124.50
Key Features
Abrasive Type
Coated
Width
1"
Length
42"
Abrasive Material
Aluminum Oxide
Series
Premium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
70168PM
Zoro #
G3639426
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1"
Length
42"
Details
Item
Belt Ao/Y Prem 1 X 42 120
Abrasive Type
Coated
Grit
120
Abrasive Material
Aluminum Oxide
Series
Premium
Color
Brown
Backing Weight
X
Backing Material
Polyester
Description
Belt Ao/Y Prem 1 X 42 120
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.