Abrasive Belt, 120 Grit, Zirc, 1/2x18", PK20, 1/2" W, 18" L, Coated, Zirconia, 120 Grit, Fine, ZK713X
- Mfr # 113287
- Zoro # G1904207
product price:Â
$
32.19
/pk of 20, $1.61/ea
Sold in multiples of 10Â pks for
$321.90
Key Features
Abrasive Type
Coated
Width
1/2"
Length
18"
Grade
Fine
Abrasive Material
Zirconia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 113287
- Zoro #
- G1904207
- UPC #
- -
- Country of Origin
- Germany
- Item
- Abrasive Belt,120 Grit,Zirc,1/2x18",PK20
- Abrasive Type
- Coated
- Grit
- 120
- Grade
- Fine
- Abrasive Material
- Zirconia
- Series
- ZK713X
- Color
- Blue
- Backing Weight
- X
- Backing Material
- Cloth
Dimensions
- Width
- 1/2"
- Length
- 18"
Description
Abrasive Belt,120 Grit,Zirc,1/2x18 In.,PK20, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.