
Belt Ao/Y Prem 1 X 42 36, 1" W, 42" L, Coated, Aluminum Oxide, 36 Grit, Premium, Brown
Mfr # 70162PM
Zoro # G3639295
product price:Â $2.99
/ea
Sold in multiples of 50 for $149.50
Key Features
Abrasive Type
Coated
Width
1"
Length
42"
Abrasive Material
Aluminum Oxide
Series
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70162PM
Zoro #
G3639295
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1"
Length
42"
Details
Item
Belt Ao/Y Prem 1 X 42 36
Abrasive Type
Coated
Grit
36
Abrasive Material
Aluminum Oxide
Series
Premium
Color
Brown
Backing Weight
Y
Backing Material
Polyester
Description
Belt Ao/Y Prem 1 X 42 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.