Belt Ao/Y Prem 10 X 90 60, 10" W, 90" L, 60 Grit

  • Mfr # 71216Z4PM

  • Zoro # G0736106


product price: $34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Width
10"
Length
90"
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71216Z4PM
Zoro #
G0736106
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
10"
Length
90"

Details

Item
Belt Ao/Y Prem 10 X 90 60
Grit
60

Description

Belt Ao/Y Prem 10 X 90 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.