Belt Ao/Y Prem 1/2 X 18 60, 1/2" W, 18" L, 60 Grit
Mfr # 70081805PM
Zoro # G3635549
product price: $1.49
/eaSold in multiples of 50 for $74.50
Key Features
Width
1/2"
Length
18"
Grit
60
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70081805PM
Zoro #
G3635549
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1/2"
Length
18"
Details
Item
Belt Ao/Y Prem 1/2 X 18 60
Grit
60
Description
Belt Ao/Y Prem 1/2 X 18 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.