Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Ao/Y Prem 1/2 X 24 60, 1/2" W, 24" L, 60 Grit

  • Mfr # 70087PM

  • Zoro # G3636039


product price: $1.59
/ea
Sold in multiples of 50 for $79.50

Key Features

Width
1/2"
Length
24"
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70087PM
Zoro #
G3636039
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
1/2"
Length
24"

Details

Item
Belt Ao/Y Prem 1/2 X 24 60
Grit
60

Description

Belt Ao/Y Prem 1/2 X 24 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.