Belt Ao/Y Prem 12 X 89 40, 12" W, 89" L, 40 Grit
Mfr # 712408903PM
Zoro # G0736340
product price: $45.79
/ea
Sold in multiples of 3 for $137.37
Key Features
Width
12"
Length
89"
Grit
40
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
712408903PM
Zoro #
G0736340
UPC #
-
Country of Origin
Italy
Dimensions
Width
12"
Length
89"
Details
Item
Belt Ao/Y Prem 12 X 89 40
Grit
40
Description
Belt Ao/Y Prem 12 X 89 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.