Belt Ao/Y Prem 19 X 60 50, 19" W, 60" L, 50 Grit

  • Mfr # 7197904PM

  • Zoro # G0738976


product price: $47.59
/ea
Sold in multiples of 3 for $142.77

Key Features

Width
19"
Length
60"
Grit
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7197904PM
Zoro #
G0738976
UPC #
-
Country of Origin
Italy

Dimensions

Width
19"
Length
60"

Details

Item
Belt Ao/Y Prem 19 X 60 50
Grit
50

Description

Belt Ao/Y Prem 19 X 60 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.