Belt Ao/Y Prem 2-1/2 X 14 80, 2-1/2" W, 14" L, 80 Grit

  • Mfr # 704241406PM

  • Zoro # G3647406


product price: $3.59
/ea
Sold in multiples of 10 for $35.90

Key Features

Width
2-1/2"
Length
14"
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704241406PM
Zoro #
G3647406
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
2-1/2"
Length
14"

Details

Item
Belt Ao/Y Prem 2-1/2 X 14 80
Grit
80

Description

Belt Ao/Y Prem 2-1/2 X 14 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.