Belt Ao/Y Prem 2-1/2 X 60 120, 2-1/2" W, 60" L, Coated, Aluminum Oxide, 120 Grit, Premium, Brown

  • Mfr # 70444PM

  • Zoro # G3648246


product price:  $6.79
/ea
Sold in multiples of 10 for $67.90

Key Features

Abrasive Type
Coated
Width
2-1/2"
Length
60"
Abrasive Material
Aluminum Oxide
Series
Premium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70444PM
Zoro #
G3648246
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
2-1/2"
Length
60"

Details

Item
Belt Ao/Y Prem 2-1/2 X 60 120
Abrasive Type
Coated
Grit
120
Abrasive Material
Aluminum Oxide
Series
Premium
Color
Brown
Backing Weight
X
Backing Material
Polyester

Description

Belt Ao/Y Prem 2-1/2 X 60 120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.