Belt Ao/Y Prem 2-1/2 X 60 220, 2-1/2" W, 60" L, 220 Grit
Mfr # 704465PM
Zoro # G3648289
product price: $6.39
/ea
Sold in multiples of 10 for $63.90
Key Features
Width
2-1/2"
Length
60"
Grit
220
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
704465PM
Zoro #
G3648289
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
2-1/2"
Length
60"
Details
Item
Belt Ao/Y Prem 2-1/2 X 60 220
Grit
220
Description
Belt Ao/Y Prem 2-1/2 X 60 220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.