Belt Ao/Y Prem 2.25 X 60 180, 2-1/4" W, 60" L, 180 Grit

  • Mfr # 704166010PM

  • Zoro # G3647266


product price:  $6.19
/ea
Sold in multiples of 10 for $61.90

Key Features

Width
2-1/4"
Length
60"
Grit
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704166010PM
Zoro #
G3647266
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
2-1/4"
Length
60"

Details

Item
Belt Ao/Y Prem 2.25 X 60 180
Grit
180

Description

Belt Ao/Y Prem 2.25 X 60 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.