Belt Ao/Y Prem 25 X 60 100, 25" W, 60" L, 100 Grit
- Mfr # 72157PM
- Zoro # G0739910
product price:Â
$
57.15
/ea
Sold in multiples of 5 for
$285.75
Key Features
Width
25"
Length
60"
Grit
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72157PM
- Zoro #
- G0739910
- UPC #
- -
- Country of Origin
- Italy
- Item
- Belt Ao/Y Prem 25 X 60 100
- Grit
- 100
Dimensions
- Width
- 25"
- Length
- 60"
Description
Belt Ao/Y Prem 25 X 60 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.