Belt Ao/Y Prem 25 X 60 180, 25" W, 60" L, 180 Grit

  • Mfr # 72160PM

  • Zoro # G0740041


product price:  $54.99
/ea
Sold in multiples of 5 for $274.95

Key Features

Width
25"
Length
60"
Grit
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72160PM
Zoro #
G0740041
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
25"
Length
60"

Details

Item
Belt Ao/Y Prem 25 X 60 180
Grit
180

Description

Belt Ao/Y Prem 25 X 60 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.