Belt Ao/Y Prem 2.75 X 15.5 120, 2-3/4" W, 15-1/2" L, 120 Grit

  • Mfr # 7049515508PM

  • Zoro # G3648867


product price:  $4.19
/ea
Sold in multiples of 10 for $41.90

Key Features

Width
2-3/4"
Length
15-1/2"
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7049515508PM
Zoro #
G3648867
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
2-3/4"
Length
15-1/2"

Details

Item
Belt Ao/Y Prem 2.75 X 15.5 120
Grit
120

Description

Belt Ao/Y Prem 2.75 X 15.5 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.