Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Ao/Y Prem 3 X 18 60, 3" W, 18" L, 60 Grit

  • Mfr # 70513PM

  • Zoro # G3649409


product price: $4.19
/ea
Sold in multiples of 10 for $41.90

Key Features

Width
3"
Length
18"
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70513PM
Zoro #
G3649409
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
3"
Length
18"

Details

Item
Belt Ao/Y Prem 3 X 18 60
Grit
60

Description

Belt Ao/Y Prem 3 X 18 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.