Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Ao/Y Prem 3 X 19 120, 3" W, 19" L, 120 Grit

  • Mfr # 7157408PM

  • Zoro # G3661187


product price: $6.89
/ea
Sold in multiples of 10 for $68.90

Key Features

Width
3"
Length
19"
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7157408PM
Zoro #
G3661187
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
3"
Length
19"

Details

Item
Belt Ao/Y Prem 3 X 19 120
Grit
120

Description

Belt Ao/Y Prem 3 X 19 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.