Belt Ao/Y Prem 3 X 79 120, 3" W, 79" L, 120 Grit

  • Mfr # 7057108PM

  • Zoro # G3651308


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Width
3"
Length
79"
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7057108PM
Zoro #
G3651308
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
3"
Length
79"

Details

Item
Belt Ao/Y Prem 3 X 79 120
Grit
120

Description

Belt Ao/Y Prem 3 X 79 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.