Belt Ao/Y Prem 3/4 X 20-1/2 40, 3/4" W, 20-1/2" L, Coated, Aluminum Oxide, 40 Grit, Coarse
- Mfr # 70127PM
- Zoro # G3637280
product price:Â
$
1.79
/ea
Sold in multiples of 50 for
$89.50
Key Features
Width
3/4"
Length
20 1/2 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70127PM
- Zoro #
- G3637280
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 3/4"
- Length
- 20 1/2 in
- Overall Length
- 20 1/2 in
- Overall Width
- 3/4 in
- Wire Rope Length
- 20 1/2 in
Details
- Item
- Belt Ao/Y Prem 3/4 X 20-1/2 40
- Abrasive Type
- Coated
- Abrasive Material
- Aluminum Oxide
- Grit
- 40
- Grade
- Coarse
- Backing Material
- Polyester
- Backing Weight
- Y
- Flexibility Type
- Regular
- Coating Coverage
- Closed
Description
Belt Ao/Y Prem 3/4 X 20-1/2 40, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 40, Series Not Applicable, Grade Coarse, Overall Length 20 1/2 in, Overall Width 3/4 in, Resistance Properties Not Applicable, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.