Belt Ao/Y Prem 3/8 X 13 180, 3/8" W, 13" L, 180 Grit

  • Mfr # 70064PM

  • Zoro # G3634675


product price: $1.29
/ea
Sold in multiples of 50 for $64.50

Key Features

Width
3/8"
Length
13"
Grit
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70064PM
Zoro #
G3634675
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
3/8"
Length
13"

Details

Item
Belt Ao/Y Prem 3/8 X 13 180
Grit
180

Description

Belt Ao/Y Prem 3/8 X 13 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.