Belt Ao/Y Prem 4 X 12-13/32 180, 4" W, 12-13/32" L, 180 Grit

  • Mfr # 7071212410PM

  • Zoro # G3652647


product price:  $5.29
/ea
Sold in multiples of 10 for $52.90

Key Features

Width
4"
Length
12-13/32"
Grit
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7071212410PM
Zoro #
G3652647
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
4"
Length
12-13/32"

Details

Item
Belt Ao/Y Prem 4 X 12-13/32 180
Grit
180

Description

Belt Ao/Y Prem 4 X 12-13/32 180

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.