Belt Ao/Y Prem 4 X 147.5 60, 4" W, 147-1/2" L, 60 Grit

  • Mfr # 709047505PM

  • Zoro # G0729736


product price:  $22.19
/ea
Sold in multiples of 10 for $221.90

Key Features

Width
4"
Length
147-1/2"
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
709047505PM
Zoro #
G0729736
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
4"
Length
147-1/2"

Details

Item
Belt Ao/Y Prem 4 X 147.5 60
Grit
60

Description

Belt Ao/Y Prem 4 X 147.5 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.