
Belt Ao/Y Prem 4 X 168 80, 4" W, 168" L, Coated, Aluminum Oxide, 80 Grit, Premium, Brown
Mfr # 70922PM
Zoro # G0729447
product price:Â $24.19
/ea
Sold in multiples of 10 for $241.90
Key Features
Abrasive Type
Coated
Width
4"
Length
168"
Grit
80
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
70922PM
Zoro #
G0729447
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
4"
Length
168"
Details
Item
Belt Ao/Y Prem 4 X 168 80
Abrasive Type
Coated
Grit
80
Abrasive Material
Aluminum Oxide
Series
Premium
Color
Brown
Backing Weight
X
Backing Material
Polyester
Description
Belt Ao/Y Prem 4 X 168 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.