Sanding Belt, 1/2 in W, 34 in L, Coated, Zirconia Alumina, 36 Grit, Extra Coarse, Predator
Mfr # 71410Z15-2
Zoro # G2711917
product price:Â $2.89
/ea
Sold in multiples of 50 for $144.50
Key Features
Abrasive Type
Coated
Width
1/2 in
Length
34 in
Grade
Extra Coarse
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
71410Z15-2
Zoro #
G2711917
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1/2 in
Length
34 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
36
Grade
Extra Coarse
Abrasive Material
Zirconia Alumina
Series
Predator
Color
Blue/Green
Backing Weight
Y
Backing Material
Cloth
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Grit 36, Series Predator, Grade Extra Coarse, Backing Material Cloth, Backing Weight Y, Color Blue/Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.