Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Ao/Y Prem 4 X 24 100, 4" W, 24" L, 100 Grit

  • Mfr # 70743PM

  • Zoro # G3653076


product price: $5.19
/ea
Sold in multiples of 10 for $51.90

Key Features

Width
4"
Length
24"
Grit
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70743PM
Zoro #
G3653076
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
4"
Length
24"

Details

Item
Belt Ao/Y Prem 4 X 24 100
Grit
100

Description

Belt Ao/Y Prem 4 X 24 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.