Shop ARC ABRASIVES
See all product information
Create Account
Belt Ao/Y Prem 43 X 75 120, 43" W, 75" L, 120 Grit
- Mfr # 7235437508PM
- Zoro # G0742537
product price:Â
$
115.99
/ea
Sold in multiples of 5 for
$579.95
Free Shipping & Returns
Key Features
Width
43"
Length
75"
Grit
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7235437508PM
- Zoro #
- G0742537
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 43"
- Length
- 75"
Details
- Item
- Belt Ao/Y Prem 43 X 75 120
- Grit
- 120
Description
Belt Ao/Y Prem 43 X 75 120
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.