Belt Ao/Y Prem 5-3/8X11-5/8 120, 5-3/8" W, 11-5/8" L, 120 Grit

  • Mfr # 7097611608PM

  • Zoro # G3655456


product price:  $6.89
/ea
Sold in multiples of 10 for $68.90

Key Features

Width
5-3/8"
Length
11-5/8"
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7097611608PM
Zoro #
G3655456
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
5-3/8"
Length
11-5/8"

Details

Item
Belt Ao/Y Prem 5-3/8X11-5/8 120
Grit
120

Description

Belt Ao/Y Prem 5-3/8X11-5/8 120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.