Belt Ao/Y Prem 5-3/8X11-5/8 60, 5-3/8" W, 11-5/8" L, 60 Grit

  • Mfr # 7097611605PM

  • Zoro # G3655429


product price:  $7.59
/ea
Sold in multiples of 10 for $75.90

Key Features

Width
5-3/8"
Length
11-5/8"
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7097611605PM
Zoro #
G3655429
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
5-3/8"
Length
11-5/8"

Details

Item
Belt Ao/Y Prem 5-3/8X11-5/8 60
Grit
60

Description

Belt Ao/Y Prem 5-3/8X11-5/8 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.