Belt Ao/Y Prem 53 X 102-1/2 24, 53" W, 102-1/2" L, 24 Grit

  • Mfr # 72463102501PM

  • Zoro # G0743858


product price:  $246.99
/ea
Sold in multiples of 3 for $740.97
Free Shipping & Returns

Key Features

Width
53"
Length
102-1/2"
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72463102501PM
Zoro #
G0743858
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
53"
Length
102-1/2"

Details

Item
Belt Ao/Y Prem 53 X 102-1/2 24
Grit
24

Description

Belt Ao/Y Prem 53 X 102-1/2 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.