Belt Ao/Y Prem 53 X 102-1/2 50, 53" W, 102-1/2" L, 50 Grit
- Mfr # 72463102504PM
- Zoro # G0743876
product price:Â
$
230.99
/ea
Sold in multiples of 3 for
$692.97
Free Shipping & Returns
Key Features
Width
53"
Length
102-1/2"
Grit
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72463102504PM
- Zoro #
- G0743876
- UPC #
- -
- Country of Origin
- Italy
- Item
- Belt Ao/Y Prem 53 X 102-1/2 50
- Grit
- 50
Dimensions
- Width
- 53"
- Length
- 102-1/2"
Description
Belt Ao/Y Prem 53 X 102-1/2 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.