Shop ARC ABRASIVES
See all product information
Create Account
Belt Ao/Y Prem 54 X 75 80, 54" W, 75" L, 80 Grit
- Mfr # 72639PM
- Zoro # G0743919
product price:Â
$
145.99
/ea
Sold in multiples of 3 for
$437.97
Free Shipping & Returns
Key Features
Width
54"
Length
75"
Grit
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72639PM
- Zoro #
- G0743919
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Width
- 54"
- Length
- 75"
Details
- Item
- Belt Ao/Y Prem 54 X 75 80
- Grit
- 80
Description
Belt Ao/Y Prem 54 X 75 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.