Backstand Belt, Coated, 6" W, 132" L, 24 Grit, Aluminum Oxide, Premium, Brown (Discontinued)
- Mfr # 7103601PM
- Zoro # G0730969
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7103601PM
Zoro #
G0730969
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
6"
Length
132"
Details
Item
Belt Ao/Y Prem 6 X 132 24
Abrasive Type
Coated
Grit
24
Abrasive Material
Aluminum Oxide
Series
Premium
Color
Brown
Backing Material
Polyester
Backing Weight
Y
Description
Belt Ao/Y Prem 6 X 132 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.