Belt Ao/Y Prem 6 X 280 50, 6" W, 280" L, 50 Grit

  • Mfr # 7107228004PM

  • Zoro # G0733218


product price: $57.99
/ea
Sold in multiples of 10 for $579.90

Key Features

Width
6"
Length
280"
Grit
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7107228004PM
Zoro #
G0733218
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
6"
Length
280"

Details

Item
Belt Ao/Y Prem 6 X 280 50
Grit
50

Description

Belt Ao/Y Prem 6 X 280 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.