
Belt Ao/Y Prem 6 X 48 36, 6" W, 48" L, Coated, Aluminum Oxide, 36 Grit, Premium, Brown
Mfr # 70990PM
Zoro # G3116596
product price:Â $17.79
/ea
Sold in multiples of 10 for $177.90
Key Features
Abrasive Type
Coated
Width
6"
Length
48"
Abrasive Material
Aluminum Oxide
Series
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70990PM
Zoro #
G3116596
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
6"
Length
48"
Details
Item
Belt Ao/Y Prem 6 X 48 36
Abrasive Type
Coated
Grit
36
Abrasive Material
Aluminum Oxide
Series
Premium
Color
Brown
Backing Weight
Y
Backing Material
Polyester
Description
Belt Ao/Y Prem 6 X 48 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.