
Belt Ao/Y Prem 6 X 48 60, 6" W, 48" L, Coated, Aluminum Oxide, 60 Grit, Premium, Brown
Mfr # 70993PM
Zoro # G3116620
product price:Â $15.19
/ea
Sold in multiples of 10 for $151.90
Key Features
Abrasive Type
Coated
Width
6"
Length
48"
Abrasive Material
Aluminum Oxide
Series
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70993PM
Zoro #
G3116620
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
6"
Length
48"
Details
Item
Belt Ao/Y Prem 6 X 48 60
Abrasive Type
Coated
Grit
60
Abrasive Material
Aluminum Oxide
Series
Premium
Color
Brown
Backing Weight
X
Backing Material
Polyester
Description
Belt Ao/Y Prem 6 X 48 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.